Motion
82800
Ratchet - Round Head Shape, Full Polish Chrome Finish/Coating, 14 mm, 18 mm Drive Size, 14 in Overall Length
Mi Item #06254454
MFR #82800
Price$92.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Round Head Shape, Full Polish Chrome Finish/Coating, 14 mm, 18 mm Drive Size, 14 in Overall Length
Mi Item #06254454
MFR #82800

Mfr description
82800 T- WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.42/each

Specifications

Dimensions

  • Drive Size
    14 mm, 18 mm
  • Height
    0.5620 in
  • Hex Shank Size
    1/2 in
  • Overall Length
    14 in
  • Width
    0.5620 in

Details

  • Finish Coating
    Full Polish Chrome
  • Handle Type
    T-Handle
  • Head Features
    Reversible
  • Head Shape
    Round
  • Magnetic
    No
  • Material
    Alloy Steel
  • Number of Gear Teeth
    72
  • Number Of Pieces
    1
  • Tool Type
    Ratcheting T-Wrench
  • UPC_NO
    099575828003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)