Motion
6818LLB

NTN
6818LLB

Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 115 mm OD, 13 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #06254462
MFR #6818LLB
Price$960.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6818LLB

Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 115 mm OD, 13 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #06254462
MFR #6818LLB

Mfr description
6818LLB BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$960.80/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.6 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6818LLB BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6818LLB is a 90 mm bore radial/deep groove ball bearing with a 115 mm OD and 13 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6818LLB
  • Manufacturer Upc Number
    4547359413809
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    5400 rpm
  • Maximum Operating RPM
    5400 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4740 lbf
  • Radial Static Load Capacity
    4450 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359413809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)