Specifications
Dimensions
- Belt Section Size4L, 5L, A, B
- Bore Diameter1 in
- Face Width1.7500 in
- Keyway Size1/4 in x 1/8 in
- Length Through Bore1.9700 in
- Outside Diameter2.6500 in
- Pitch Diameter2.71 in
Details
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Manufacturer Upc Number698672150163
- MaterialCast Iron
- Number Of Grooves2
- Product TypeV-Belt Pulleys
- Pulley ConstructionPlain
- UPC_NO698672150163
Overview
Mfr description
2BK25 X 1