Motion
6500-12-08-SS
6500-12-08-SS ELBOW 90 MJ-FJS
Mi Item #06254648
MFR #6500-12-08-SS
Price$251.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6500-12-08-SS ELBOW 90 MJ-FJS
Mi Item #06254648
MFR #6500-12-08-SS

Mfr description
6500-12-08-SS ELBOW 90 MJ-FJS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.51/each

Specifications

Dimensions

  • Weight
    0.47 lbs

Details

  • Burst Pressure
    20000 psi
  • Material
    Stainless Steel
  • Shape
    90 Degree Elbow
  • Temperature Range
    -425 to 1200 °F
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)