Motion
MVR2-50
V- Ring Seal - 50 to 58 mm Shaft Range, 5.5 mm Cross Section, 5.5 mm Width, Nitrile Rubber (NBR) Material
Mi Item #06255030
MFR #MVR2-50
Price$37.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V- Ring Seal - 50 to 58 mm Shaft Range, 5.5 mm Cross Section, 5.5 mm Width, Nitrile Rubber (NBR) Material
Mi Item #06255030
MFR #MVR2-50

Mfr description
MVR2-50 V-RING
  • Design type MVR2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.70/each

Specifications

Dimensions

  • Bore Or Outside Diameter
    72 mm
  • Shaft Or Inside Diameter Range
    50 mm - 58 mm
  • Weight
    0.09 lbs
  • Width
    5.5 mm

Details

  • Cross Section
    5.5 mm
  • Design Type
    MVR2
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311258722
  • Series
    MVR2
  • UPC_NO
    085311258722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)