Motion
6900-ZZ-NR
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 22 mm OD, 6 mm Width, Double Shielded, With Snap Ring
MI ITEM #06255133
MFR #6900-ZZ-NR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 22 mm OD, 6 mm Width, Double Shielded, With Snap Ring
MI ITEM #06255133
MFR #6900-ZZ-NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6900 ZZNR

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Seal Type
    Two Non-Contact Shields
  • Bearing Material
    52100 Steel
  • Maximum RPM (Grease)
    30000 rpm
  • Radial Dynamic Load Capacity
    2700 N
  • Radial Static Load Capacity
    1270 N
  • Manufacturer Catalog Number
    6900-ZZ-NR
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590059799
  • UPC_NO
    1200106783985
  • Weight
    0.02 lbs
  • Description
    6900-ZZUNR BALL BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6900-ZZ-NR is a 10 mm bore radial/deep groove ball bearing with 22 mm OD, 6 mm width, straight design, double shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text