Motion
MSER205-16FS

AMI BEARINGS INC
MSER205-16FS

Straight Bore, 1.0000 in Bore Diam., 2.0470 in OD, 1.3750 in Width, Set Screw Locking
Mi Item #06255169
MFR #MSER205-16FS
Price$188.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MSER205-16FS

Straight Bore, 1.0000 in Bore Diam., 2.0470 in OD, 1.3750 in Width, Set Screw Locking
Mi Item #06255169
MFR #MSER205-16FS

Mfr description
MSER205-16FS BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.86/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    2.0470 in
  • Overall Width
    1.3750 in

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)