Motion
7045-02-10X1.5
7045-02-10 X 1.5 FITTING
Mi Item #06255309
MFR #7045-02-10X1.5
Price$12.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7045-02-10 X 1.5 FITTING
Mi Item #06255309
MFR #7045-02-10X1.5

Mfr description
7045-02-10 X 1.5 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.03/each

Specifications

Dimensions

  • End 1 Size
    1/8 in, 10 mm
  • End 2 Size
    1/8 in, 10 mm
  • Hex Body
    14.3
  • Overall Length
    29.7
  • Thread Depth
    8.5
  • Thread Size 2
    M10X1.5

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male Metric
  • End 1 Thread
    1/8-27 NPTF, M10X1.5
  • End 2 Style
    Female Pipe, Male Metric
  • End 2 Thread
    1/8-27 NPTF, M10X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)