Specifications
Dimensions
- Angle90 °
- Compatible Tube Outer Diameter0.63 in
- End 1 Size7/8 in
- End 2 Size0.625 in
- Height1.79 in
- Hex Size1 in
- Hose Cut-Off Factor1.63 in
- Hose Dash Size-10
- Inside Diameter0.38 in
- Length3.01 in
- Outer Diameter1.01 in
- Overall Length3.01 in
- Thread Size7/8-14
- Weight0.35 lb
- Width1.01 in
Details
- Adapter TypeHose Fittings
- Body MaterialCarbon Steel
- Both Ends Gender TypeFemale to Female
- ColorDURA-KOTE
- Compatible Hose SeriesH104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949
- Connection 1 Short NameSAE
- End 1 StyleSAE
- End 1 Thread7/8-14
- End GenderFemale
- FinishDURA-KOTE
- Manufacturer Catalog NumberFJ3244-1010S
- Manufacturer Upc Number678146148094
- MaterialCarbon Steel
- Product TypesFitting Assembly
- TypeHose Fitting
- UPC_NO678146148094
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)