Specifications
Dimensions
- Body Size40
- Outlet Port Size3/4 in
- Port Size3/4 NPT
Details
- Fluid CompAir
- Included OptionsRound Pressure Gauge with Limit Indicator
- Inlet Port TypeStraight
- Knob TypeDownward Knob
- Mounting TypeWithout Mounting Option
- Outlet Port TypeStraight
- Pressure Gauge IncludedRound Type Pressure Gauge (with Limit Indicator)
- Series/SystemAR
- Set Pressure Range7 to 125 psi
- Thread StandardNPT
Overview
Mfr description
AR40-N06G-X425 REGULATOR, MODULAR