Motion
GS48

NTN
GS48

Bearing Seal - 260 mm OD
Mi Item #06255718
MFR #GS48
Price$273.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GS48

Bearing Seal - 260 mm OD
Mi Item #06255718
MFR #GS48

Mfr description
GS48 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.41/each

Specifications

Dimensions

  • Bore Diameter
    220 mm
  • Outside Diameter
    260 mm
  • Overall Width
    11 mm

Details

  • Manufacturer Upc Number
    4547359067255
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)