Motion
APRD120B

AKRO-MILS
APRD120B

Double Sided Pick Rack with 144 Shelf Bins - Color: Gray/Blue, Finish/Coating: Powder Coated, Material: Steel / Industrial Grade Polymers
Mi Item #06256078
MFR #APRD120B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
APRD120B

Double Sided Pick Rack with 144 Shelf Bins - Color: Gray/Blue, Finish/Coating: Powder Coated, Material: Steel / Industrial Grade Polymers
Mi Item #06256078
MFR #APRD120B

Mfr description
APRD120 BLUE
  • Made in the USA
  • 16-gauge steel construction
  • Durable powder-coated finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    60.25 x 24 x 36.75 in
  • Height
    60.25 in
  • Length
    24 in
  • Outside Height
    60.25 in
  • Outside Length
    24 in
  • Outside Width
    36.75 in
  • Overall Height
    60.25 in
  • Overall Length
    24 in
  • Overall Width
    36.75 in
  • Width
    36.75 in

Details

  • Accessory Type
    Double Sided Pick Rack with Bins
  • Color
    Gray/Blue
  • Finish Coating
    Powder Coated
  • Fm Approval
    Not FM Approved
  • Material
    Steel / Industrial Grade Polymers
  • Package Quantity
    1
  • Product Video
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)