Motion
MHSJ3-32DF
MHS, Parallel Style Air Gripper
Mi Item #06256093
MFR #MHSJ3-32DF
Price$571.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHS, Parallel Style Air Gripper
Mi Item #06256093
MFR #MHSJ3-32DF

Mfr description
MHSJ3-32DF JAW GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$571.94/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Finger Type
    3 Finger
  • Gripper Type
    Parallel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)