Motion
28370 FILE BELT SANDER ATTACHMENT ARM

3M
28370 FILE BELT SANDER ATTACHMENT ARM

3M™ File Belt Sander Attachment Arm for Corners 28370, 1 per case
Mi Item #06256213
MFR #28370 FILE BELT SANDER ATTACHMENT ARM
Price$98.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28370 FILE BELT SANDER ATTACHMENT ARM

3M™ File Belt Sander Attachment Arm for Corners 28370, 1 per case
Mi Item #06256213
MFR #28370 FILE BELT SANDER ATTACHMENT ARM

Mfr description
28370 FILE BELT SANDER ATTACHMENT ARM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Work in hard-to-reach areas with power and efficiency
  • Grind and blend on the arm contact wheel or hard platen surface
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.37/each

Specifications

Dimensions

  • Overall Height
    2.09 in
  • Overall Length
    6.02 in
  • Overall Width
    6.02 in
  • Weight
    0.25 lb

Details

  • Manufacturer Upc Number
    00051141283708
  • UPC_NO
    00051141283708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)