Specifications
Dimensions
- Port SizeM5
Details
- Flow Direction4-Way
- Number Of Solenoids1
- Piping TypeInline
- Solenoid Electrical EntryL Plug
- Solenoid Supply Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)