Motion
C54374
Hand Tap - 1001 Series, M5x0.8 mm Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #06256476
MFR #C54374
Price$16.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1001 Series, M5x0.8 mm Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #06256476
MFR #C54374

Mfr description
C54374 M5 X .080 TAPER TAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.96/each

Specifications

Dimensions

  • Overall Length
    2.3800 in
  • Shank Diameter
    0.1940 in
  • Table Length
    2.3800 in
  • Tapping Depth
    0.2953 in
  • Thread Length  
    0.9400 in
  • Thread Size
    M5x0.8 mm

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Series
    1001
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D4
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)