Specifications
Dimensions
- Dimensions32-5/8 x 37-1/2 x 17-1/2 in
Details
- Load Capacity1500 lbs
- MaterialPowder-Coated 12 Gauge Steel
- Number Of Drums1
- Sump Capacity66 gal (US)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)