Specifications
Details
- Manufacturer Upc Number770075600879
Overview
Mfr description
20FILOR-20MSHSP-TCX
- Extended lifetime allows relative rotation to counter torsional stress on the hose assemblies between the self-advancing roof shields
- Secure cable distributes forces along full length of flange area, no uneven staple stress or deformation
- Abrasion or damage to nearby hoses is prevented by the absence of sharp ends of protruding staples
- Reduces average disconnect time per coupling by up to 90%
- Tested to over 1,000,000 impulse cycles without failure
- Fits in virtually every corner