Motion
24FILOR-24FLH-TCX XBULK

GATES RUBBER CO
24FILOR-24FLH-TCX XBULK

73460004 Hydraulic Hose Coupling -
MI ITEM #06256544
MFR #24FILOR-24FLH-TCX XBULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24FILOR-24FLH-TCX XBULK

73460004 Hydraulic Hose Coupling -
MI ITEM #06256544
MFR #24FILOR-24FLH-TCX XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    24
  • End Size/Type
    24FLH
  • Hose Dash Size
    24
  • Hose Inside Diameter
    1.5000 in
  • Thread Size
    #24 Code 62 O-Ring Flange

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • End Gender
    Flange
  • End Type 1
    FLH
  • Fitting Shape
    Straight
  • Fitting Type
    Flange - Code 62 O-Ring
  • Manufacturer Upc Number
    770075545330
  • Material
    Steel
  • UPC_NO
    770075545330

Overview

Mfr description
24FILOR-24FLH-TCX XBULK
  • Extended lifetime allows relative rotation to counter torsional stress on the hose assemblies between the self-advancing roof shields
  • Secure cable distributes forces along full length of flange area, no uneven staple stress or deformation
  • Abrasion or damage to nearby hoses is prevented by the absence of sharp ends of protruding staples
  • Reduces average disconnect time per coupling by up to 90%
  • Tested to over 1,000,000 impulse cycles without failure
  • Fits in virtually every corner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought