Motion
32MILX-PLUG-TCX

GATES RUBBER CO
32MILX-PLUG-TCX

734600195 Hydraulic Hose Coupling -
Mi Item #06256553
MFR #32MILX-PLUG-TCX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32MILX-PLUG-TCX

734600195 Hydraulic Hose Coupling -
Mi Item #06256553
MFR #32MILX-PLUG-TCX

Mfr description
32MILX-PLUG-TCX
  • Extended lifetime allows relative rotation to counter torsional stress on the hose assemblies between the self-advancing roof shields
  • Secure cable distributes forces along full length of flange area, no uneven staple stress or deformation
  • Abrasion or damage to nearby hoses is prevented by the absence of sharp ends of protruding staples
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    2.0000 in

Details

  • Fitting Shape
    Straight
  • Manufacturer Upc Number
    770075621676
  • UPC_NO
    770075621676
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)