Specifications
Dimensions
- Hose Inside Diameter2.0000 in
Details
- Fitting ShapeStraight
- Manufacturer Upc Number770075608462
- UPC_NO770075608462
Overview
Mfr description
32MILX-PLUG-TCX XBULK
- Extended lifetime allows relative rotation to counter torsional stress on the hose assemblies between the self-advancing roof shields
- Secure cable distributes forces along full length of flange area, no uneven staple stress or deformation
- Abrasion or damage to nearby hoses is prevented by the absence of sharp ends of protruding staples
- Reduces average disconnect time per coupling by up to 90%
- Tested to over 1,000,000 impulse cycles without failure
- Fits in virtually every corner