Motion
32FILOR-PLUG-TCX

GATES RUBBER CO
32FILOR-PLUG-TCX

734600415 Hydraulic Hose Coupling -
MI ITEM #06256556
MFR #32FILOR-PLUG-TCX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32FILOR-PLUG-TCX

734600415 Hydraulic Hose Coupling -
MI ITEM #06256556
MFR #32FILOR-PLUG-TCX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    2.0000 in

Details

  • Fitting Shape
    Straight
  • Manufacturer Upc Number
    770075621737
  • UPC_NO
    770075621737

Overview

Mfr description
32FILOR-PLUG-TCX
  • Extended lifetime allows relative rotation to counter torsional stress on the hose assemblies between the self-advancing roof shields
  • Secure cable distributes forces along full length of flange area, no uneven staple stress or deformation
  • Abrasion or damage to nearby hoses is prevented by the absence of sharp ends of protruding staples
  • Reduces average disconnect time per coupling by up to 90%
  • Tested to over 1,000,000 impulse cycles without failure
  • Fits in virtually every corner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought