Specifications
Dimensions
- Hose Inside Diameter0.2500 in
Details
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Fitting ShapeStraight
- Manufacturer Upc Number770075621478
- UPC_NO770075621478
Overview
Mfr description
4G-4MILORX-TCX
- One of the most common causes of hydraulic leaks is a cracked coupling nut or seat due to over-torquing by a strong-armed worker. Gates has engineered a solution Full-Torque Nut!" technology now available on Gates MegaCrimp and GlobalSpiral couplings
- MegaCrimp couplings set a new standard for hydraulic couplings. The unique \