Motion
12GS-12FILOR-TCX XBULK

GATES RUBBER CO
12GS-12FILOR-TCX XBULK

GlobalSpiral™ iLok™ 73460021 Hydraulic Hose Coupling - 3/4 in Hose ID
Mi Item #06256568
MFR #12GS-12FILOR-TCX XBULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12GS-12FILOR-TCX XBULK

GlobalSpiral™ iLok™ 73460021 Hydraulic Hose Coupling - 3/4 in Hose ID
Mi Item #06256568
MFR #12GS-12FILOR-TCX XBULK

Mfr description
12GS-12FILOR-TCX XBULK
  • iLok couplings are designed to dramatically reduce downtime when moving and reassembling longwall mining equipment GlobalSpiral
  • Hose skiving is not required, eliminating skiving equipment, odor, contamination and inconvenience
  • Up to 6,000 psi working pressure and 5,000 psi for hydraulic
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    0.7500 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Fitting Connection Family
    Barbed to Flanged Straight Hose Fitting
  • Fitting Shape
    Straight
  • Manufacturer Upc Number
    770075610311
  • UPC_NO
    770075610311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)