Overview
Mfr description
20GS-20FILOR-TCX
- iLok couplings are designed to dramatically reduce downtime when moving and reassembling longwall mining equipment GlobalSpiral
- Hose skiving is not required, eliminating skiving equipment, odor, contamination and inconvenience
- Up to 6,000 psi working pressure and 5,000 psi for hydraulic
- Tested to one million impulse cycles giving you extended coupling life
- “Bite-the-wire in crimp means improved coupling retention and blow-off prevention
- 250°F temperature capability for superior performance at extreme temperatures
Specifications
- Hose Inside Diameter1.2500 in
- Fitting ShapeStraight
- Fitting Connection FamilyBarbed to Flanged Straight Hose Fitting
- Manufacturer Upc Number770075613176
- UPC_NO770075613176
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data