Motion
24GSP-24FILOR-TCX XBULK

GATES RUBBER CO
24GSP-24FILOR-TCX XBULK

GlobalSpiral™ Plus iLok™ 73460018 Hydraulic Hose Coupling - 1-1/2 in Hose ID
MI ITEM #06256575
MFR #24GSP-24FILOR-TCX XBULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSP-24FILOR-TCX XBULK

GlobalSpiral™ Plus iLok™ 73460018 Hydraulic Hose Coupling - 1-1/2 in Hose ID
MI ITEM #06256575
MFR #24GSP-24FILOR-TCX XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24GSP-24FILOR-TCX XBULK
  • iLok couplings are designed to dramatically reduce downtime when moving and re-assembling longwall mining equipment GlobalSpiral Plus
  • Hose skiving is not required, eliminating skiving equipment, odor, contamination and inconvenience
  • Up to 6,000 psi working pressure and 5,000 psi for hydraulic
  • Tested to one million impulse cycles giving you extended coupling life
  • “Bite-the-wire in crimp means improved coupling retention and blow-off prevention
  • 250°F temperature capability for superior performance at extreme temperatures

Specifications

  • Hose Inside Diameter
    1.5000 in
  • Fitting Shape
    Straight
  • Fitting Connection Family
    Barbed to Flanged Straight Hose Fitting
  • Manufacturer Upc Number
    770075605683
  • UPC_NO
    770075605683
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought