Motion
UFP108

TIMKEN
UFP108

Backing Plate - 1-1/2 in Bore
Mi Item #06256604
MFR #UFP108
Price$28.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
UFP108

Backing Plate - 1-1/2 in Bore
Mi Item #06256604
MFR #UFP108

Mfr description
UFP108 BACKING SEAL
  • These backing plates provide an extra barrier for secondary sealing from the backside.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.41/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Outside Diameter
    3.7500 in
  • Overall Width
    0.5000 in
  • Weight
    1 lbs

Details

  • Kit Type
    Backing Plate
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450399005
  • Product Type
    Backing Plates
  • Series
    UFP
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450399005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)