Motion
6L010P3
5/8" Steel Set-Screw Type Shaft Collars Black Oxide Premium
Mi Item #06256663
MFR #6L010P3
Price$5.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Steel Set-Screw Type Shaft Collars Black Oxide Premium
Mi Item #06256663
MFR #6L010P3

Mfr description
6L010P3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.52/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Outside Diameter
    1.1250 in
  • Screw Length
    0.2500 in
  • Screw Size
    5/16-18 x 1/4
  • Weight
    0.09 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Set Screw
  • Screw Material
    Alloy Steel
  • Style
    Premium
  • UPC_NO
    662786009631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)