Motion
912060

JUSTRITE
912060

Outdoor Saftey Locker - Bone, Heavy-Gauge Steel, Vertical Storage Direction, Width: 88, Depth: 64
Mi Item #06256695
MFR #912060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
912060

Outdoor Saftey Locker - Bone, Heavy-Gauge Steel, Vertical Storage Direction, Width: 88, Depth: 64
Mi Item #06256695
MFR #912060

Mfr description
912060 OS LOCKER,2 HOUR FR,6 DRUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    64
  • Height
    97
  • Width
    88

Details

  • Approval Listing Regulations
    EPA, NFPA 30, NFPA 1
  • Color
    Bone
  • Door Type
    Fire-rated
  • Material
    Heavy-Gauge Steel
  • Number Of Drums
    6
  • Storage Direction
    Vertical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)