Motion
912041

JUSTRITE
912041

Outdoor Saftey Locker - Bone, Heavy-Gauge Steel, Vertical Storage Direction, Width: 64, Depth: 64
MI ITEM #06256700
MFR #912041
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
912041

Outdoor Saftey Locker - Bone, Heavy-Gauge Steel, Vertical Storage Direction, Width: 64, Depth: 64
MI ITEM #06256700
MFR #912041

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
912041 OS LOCKER,2 HOUR FR,4 DRUM,ERP

Specifications

  • Number Of Drums
    4
  • Storage Direction
    Vertical
  • Color
    Bone
  • Material
    Heavy-Gauge Steel
  • Height
    75
  • Width
    64
  • Depth
    64
  • Approval Listing Regulations
    EPA, NFPA 30, NFPA 1
  • Door Type
    Fire-rated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text