Motion
30CT-0800X-004

SYNFLEX (DANFOSS)
30CT-0800X-004

Hydraulic Hose - 1/2 in ID, 3000 psi Working Pressure, Polyester Cover
Mi Item #06257027
MFR #30CT-0800X-004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYNFLEX (DANFOSS)
30CT-0800X-004

Hydraulic Hose - 1/2 in ID, 3000 psi Working Pressure, Polyester Cover
Mi Item #06257027
MFR #30CT-0800X-004

Mfr description
30CT-0800X-004 HYD HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    8
  • Nominal Hose Inner Diameter  
    1/2 in

Details

  • Hose Covering Material
    Polyester
  • Hose Reinforcement Type
    Textile
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)