Motion
VF 7/1815 M

FASTER
VF 7/1815 M

Hydraulic Plug - Steel Body Material, Flat Valve, M18 x 1.5 Male Bulkhead Thread, 3190 psi psi, 3/8 in Body Size, Buna-N Seal
Mi Item #06257300
MFR #VF 7/1815 M
Price$27.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
VF 7/1815 M

Hydraulic Plug - Steel Body Material, Flat Valve, M18 x 1.5 Male Bulkhead Thread, 3190 psi psi, 3/8 in Body Size, Buna-N Seal
Mi Item #06257300
MFR #VF 7/1815 M

Mfr description
VF7/1815M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.77/each

Specifications

Dimensions

  • Actual Thread Size
    M18 x 1.5
  • Body Size
    3/8 in
  • Force-to-Connect
    22.8 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    13053 psi
  • Coupling Component
    Plug
  • Description Keyword
    M18 x 1.5 Male Bulkhead Thread
  • Flow Rate
    10.57 gpm
  • Hose Connection Type
    Male Metric - Bulkhead
  • Industry/Application
    Agriculture
  • ManufacturerName (description attribute)
    Faster
  • Seal Material
    Buna-N
  • Spillage
    0.00120 fl oz (US)
  • Standard Interchange
    ISO 5677
  • Thread Hose I.D. Tube O.D.
    18 mm
  • Valve Type
    Flat Valve
  • Working Pressure
    3190 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)