Motion
24GSM-24MILX-TCX

GATES RUBBER CO
24GSM-24MILX-TCX

734600005 Hydraulic Hose Coupling -
MI ITEM #06257368
MFR #24GSM-24MILX-TCX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24GSM-24MILX-TCX

734600005 Hydraulic Hose Coupling -
MI ITEM #06257368
MFR #24GSM-24MILX-TCX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    1.5000 in

Details

  • Fitting Shape
    Straight
  • Manufacturer Upc Number
    770075613091
  • UPC_NO
    770075613091

Overview

Mfr description
24GSM-24MILX-TCX
  • iLok couplings are designed to dramatically reduce downtime when moving and re-assembling longwall mining equipment GlobalSpiral MAX
  • Hose skiving is not required, eliminating skiving equipment, odor, contamination and inconvenience
  • Up to 6,000 psi working pressure and 5,000 psi for hydraulic
  • Tested to one million impulse cycles giving you extended coupling life
  • “Bite-the-wire” crimp means improved coupling retention and blow-off prevention
  • +250°F temperature capability for superior performance at extreme temperatures

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought