Motion
962M
Disposable Gloves - Medium Size, Nitrile, Powder-Free, 6.0 mil Thick, Black Color
MI ITEM #06257409
MFR #962M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Gloves - Medium Size, Nitrile, Powder-Free, 6.0 mil Thick, Black Color
MI ITEM #06257409
MFR #962M

Mfr description
962M GANTS NOIRE NITRILE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Medium
  • Thickness
    6.0 mil

Details

  • Application
    Food Processing, Medical/Exam Grade
  • Color
    Black
  • Material
    Nitrile
  • Powder Style
    Powder-Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)