Motion
S2040970NB

SALISBURY
S2040970NB

Insulated Ratchet - Round Head Shape, Rubber Liner Finish/Coating, 1/4 in Drive Size, 4-1/2 in Overall Length
MI ITEM #06257449
MFR #S2040970NB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
S2040970NB

Insulated Ratchet - Round Head Shape, Rubber Liner Finish/Coating, 1/4 in Drive Size, 4-1/2 in Overall Length
MI ITEM #06257449
MFR #S2040970NB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    4-1/2 in

Details

  • Finish Coating
    Rubber Liner
  • Head Shape
    Round

Overview

Mfr description
S2040970NB RATCHET INSULA 1/4"DR X4-1/2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought