Motion
R432038419

AVENTICS
R432038419

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, Single Solenoid, DIN Terminal
MI ITEM #06257533
MFR #R432038419
Price$158.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432038419

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, Single Solenoid, DIN Terminal
MI ITEM #06257533
MFR #R432038419

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$158.24/each

Specifications

Details

  • Flow Direction
    4-Way
  • Flow Rate
    24.72 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    -13 to 122 °F
  • Seal Material
    Nitrile Rubber
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac

Overview

Mfr description
R432038419 SOL, 5/2 SGL 740 VLV 110 VAC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought