Motion
612-57
Silent Chain Sprocket - Rough Stock, 0.7500 in Chain Pitch, 345.8 mm Pitch Dia., 57 Teeth, Cast Iron
MI ITEM #06257536
MFR #612-57
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silent Chain Sprocket - Rough Stock, 0.7500 in Chain Pitch, 345.8 mm Pitch Dia., 57 Teeth, Cast Iron
MI ITEM #06257536
MFR #612-57

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC612-57 X 3/4P 3W CG 57T SC/RP SPKT

Specifications

  • Chain Pitch
    0.7500 in
  • Pitch Diameter
    345.8 mm
  • Number Of Teeth
    57
  • Bore Type
    Rough Stock
  • Material
    Cast Iron
  • Face Width
    76 mm
  • Outside Diameter
    345.8 mm
  • Hub Type
    C Hub
  • Length Through Bore
    101.6 mm
  • Hub Diameter
    152.4 mm
  • Chain Overall Width
    3.0000 in
  • Min Bore Diameter
    34.9 mm
  • Maximum Bore Diameter
    88.9 mm
  • Manufacturer Catalog
  • Weight
    58 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text