Motion
SFPM08C
Round Shaft Pillow Block - Square Flange End, Linear Pillow Block, Shaft Diameter: 8 mm, Overall Width: 1.2500 in
Mi Item #06257639
MFR #SFPM08C
Price$70.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Pillow Block - Square Flange End, Linear Pillow Block, Shaft Diameter: 8 mm, Overall Width: 1.2500 in
Mi Item #06257639
MFR #SFPM08C

Mfr description
SFPM 08C LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.71/each

Specifications

Dimensions

  • Overall Width
    1.2500 in
  • Shaft Diameter
    8 mm

Details

  • Housing Type
    Square Flange End
  • Pillow Block Type
    Linear Pillow Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)