Motion
B30-R10000-BL

BRADY
B30-R10000-BL

Printer Ribbon - Printer Ribbon, Black
MI ITEM #06257792
MFR #B30-R10000-BL
Price$208.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30-R10000-BL

Printer Ribbon - Printer Ribbon, Black
MI ITEM #06257792
MFR #B30-R10000-BL

Mfr description
B30-R10000-BL BLUE RIBBON
  • Drop-and-Click print ribbons for quick and easy supply changes
  • Ribbons are tough, smear-proof that produce long-lasting printed text
  • Print can withstand years in industrial areas and outdoor conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.94/each

Specifications

Dimensions

  • Overall Width
    1.0000 in

Details

  • Color
    Black
  • Material
    Vinyl
  • Type
    Printer Ribbon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)