Motion
AH-751
Masterflow® Heat Blower - Corded, 120 V, 18 A, 2160 W Power Rating
Mi Item #06257806
MFR #AH-751
Price$666.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Masterflow® Heat Blower - Corded, 120 V, 18 A, 2160 W Power Rating
Mi Item #06257806
MFR #AH-751

Mfr description
AH751 HEAT GUN 120 V
  • Professional Quality
  • Continuous Duty
  • Process Heat Blower
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$666.22/each

Specifications

Dimensions

  • Cord Length
    6 ft
  • Overall Height
    9 in
  • Overall Length
    12 in
  • Overall Width
    6 in
  • Tool Weight
    6 lbs
  • Wattage
    2160 W

Details

  • Amperage
    18 A
  • Frequency
    60 Hz
  • Maximum Air Flow
    47 cfm
  • Maximum Temperature
    750 °F
  • Power Rating
    18 A, 120 V, 2160 W
  • Power Source
    Corded
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)