Motion
C-205#BCA

NTN
C-205#BCA

Eccentric Collar - 25 mm Bore, 1.4961 in OD, 0.5315 in Width, Steel Material
Mi Item #06257940
MFR #C-205#BCA
Price$16.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-205#BCA

Eccentric Collar - 25 mm Bore, 1.4961 in OD, 0.5315 in Width, Steel Material
Mi Item #06257940
MFR #C-205#BCA

Mfr description
C-205#BCA ECCENTRIC COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.67/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter  
    1.4961 in
  • Overall Width  
    0.5315 in
  • Set Screw Thread Size
    M6x0.75

Details

  • Manufacturer Catalog Number
    C-205#BCA
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359471502
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    C
  • UPC_NO
    4550253069133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)