Motion
C-215

NTN
C-215

Bearing End Cap & Cover - Steel Material
MI ITEM #06257951
MFR #C-215
List Price$130.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-215

Bearing End Cap & Cover - Steel Material
MI ITEM #06257951
MFR #C-215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.67/each for your price

Overview

Mfr description
C-215 COVER

Specifications

  • Material
    Steel
  • Overall Width
    0.9375 in
  • Overall Height
    4.0157 in, 102 mm
  • Weight
    1.554 lbs
  • Height
    4.0157 in, 102 mm
  • Width
    0.9370 in, 23.80 mm
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text