Motion
BC21-13MM-5/16"-A

RULAND MANUFACTURING CO
BC21-13MM-5/16"-A

Ruland BC21-13MM-5/16"-A - Bellows Coupling, Clamp Style, Bores 13mmx0.313", OD 1.313"/ 33.3mm, L 1.688"/ 42.9mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
Mi Item #06258603
MFR #BC21-13MM-5/16"-A
Price$214.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
BC21-13MM-5/16"-A

Ruland BC21-13MM-5/16"-A - Bellows Coupling, Clamp Style, Bores 13mmx0.313", OD 1.313"/ 33.3mm, L 1.688"/ 42.9mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
Mi Item #06258603
MFR #BC21-13MM-5/16"-A

Mfr description
BC21-13MM-5/16"-A CLAMP BELLOWS COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.42/each

Specifications

Dimensions

  • Bore Size
    0.5120 in
  • Length Through Bore
    0.8040 in
  • Outside Diameter
    1.3130 in
  • Weight
    0.165 lb

Details

  • Dynamic Torque Non Reversing
    6.80 N-m
  • Series
    BC/MBC
  • Torque Capacity
    10 ft-lbs
  • Torsional Stiffness
    400 in-lb/deg
  • UPC_NO
    63452914081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)