Motion
BCK16-9MM-5/16"-A

RULAND MANUFACTURING CO
BCK16-9MM-5/16"-A

Ruland BCK16-9MM-5/16"-A - Bellows Coupling, Clamp Style with Keyways, Bores 9mmx0.313", Keyways 3mmxN/K, OD 1.000"/ 25.4mm, L 1.313"/ 33.3mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06258620
MFR #BCK16-9MM-5/16"-A
List Price$235.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
BCK16-9MM-5/16"-A

Ruland BCK16-9MM-5/16"-A - Bellows Coupling, Clamp Style with Keyways, Bores 9mmx0.313", Keyways 3mmxN/K, OD 1.000"/ 25.4mm, L 1.313"/ 33.3mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06258620
MFR #BCK16-9MM-5/16"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$235.76/each for your price

Overview

Mfr description
BCK16-9MM-5/16"-A CLAMP BELLOWS COUPLING

Specifications

  • Outside Diameter
    1 in
  • Bore Size
    0.3540 in
  • Torque Capacity
    5 ft-lbs
  • Length Through Bore
    0.6260 in
  • Torsional Stiffness
    244 in-lb/deg
  • Dynamic Torque Non Reversing
    3.40 N-m
  • Series
    BCK/MBCK
  • Weight
    0.069 lb
  • UPC_NO
    63452916444

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text