Motion
BCK26-3/4"-14MM-A

RULAND MANUFACTURING CO
BCK26-3/4"-14MM-A

Ruland BCK26-3/4"-14MM-A - Bellows Coupling, Clamp Style with Keyways, Bores 0.750"x14mm, Keyways 3/16"x5mm, OD 1.625"/ 41.3mm, L 2.000"/ 50.8mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
Mi Item #06258676
MFR #BCK26-3/4"-14MM-A
Price$305.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
BCK26-3/4"-14MM-A

Ruland BCK26-3/4"-14MM-A - Bellows Coupling, Clamp Style with Keyways, Bores 0.750"x14mm, Keyways 3/16"x5mm, OD 1.625"/ 41.3mm, L 2.000"/ 50.8mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
Mi Item #06258676
MFR #BCK26-3/4"-14MM-A

Mfr description
BCK26-3/4"-14MM-A CLAMP BELLOWS COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$305.63/each

Specifications

Dimensions

  • Bore Size
    0.7500 in
  • Length Through Bore
    0.9460 in
  • Outside Diameter
    1.6250 in
  • Weight
    0.305 lb

Details

  • Dynamic Torque Non Reversing
    14 N-m
  • Series
    BCK/MBCK
  • Torque Capacity
    20.83 ft-lbs
  • Torsional Stiffness
    550 in-lb/deg
  • UPC_NO
    63452916595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)