Motion
BCK32-24MM-1/2"-A

RULAND MANUFACTURING CO
BCK32-24MM-1/2"-A

Ruland BCK32-24MM-1/2"-A - Bellows Coupling, Clamp Style with Keyways, Bores 24mmx0.500", Keyways 8mmx1/8", OD 2.000"/ 50.8mm, L 2.313"/ 58.7mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06258706
MFR #BCK32-24MM-1/2"-A
Price$367.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
BCK32-24MM-1/2"-A

Ruland BCK32-24MM-1/2"-A - Bellows Coupling, Clamp Style with Keyways, Bores 24mmx0.500", Keyways 8mmx1/8", OD 2.000"/ 50.8mm, L 2.313"/ 58.7mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06258706
MFR #BCK32-24MM-1/2"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$367.54/each

Specifications

Dimensions

  • Bore Size
    0.9450 in
  • Length Through Bore
    1.0990 in
  • Outside Diameter
    2 in
  • Weight
    0.440 lb

Details

  • Dynamic Torque Non Reversing
    22.60 N-m
  • Series
    BCK/MBCK
  • Torque Capacity
    33.33 ft-lbs
  • Torsional Stiffness
    950 in-lb/deg
  • UPC_NO
    63452916720

Overview

Mfr description
BCK32-24MM-1/2"-A CLAMP BELLOWS COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought