Motion
BCK32-5/8"-13MM-A

RULAND MANUFACTURING CO
BCK32-5/8"-13MM-A

Ruland BCK32-5/8"-13MM-A - Bellows Coupling, Clamp Style with Keyways, Bores 0.625"x13mm, Keyways 3/16"x5mm, OD 2.000"/ 50.8mm, L 2.313"/ 58.7mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06258723
MFR #BCK32-5/8"-13MM-A
List Price$367.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
BCK32-5/8"-13MM-A

Ruland BCK32-5/8"-13MM-A - Bellows Coupling, Clamp Style with Keyways, Bores 0.625"x13mm, Keyways 3/16"x5mm, OD 2.000"/ 50.8mm, L 2.313"/ 58.7mm, 2024 or 7075 Aluminum Hubs, 321 Stainless Steel Bellows
MI ITEM #06258723
MFR #BCK32-5/8"-13MM-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$367.54/each for your price

Overview

Mfr description
BCK32-5/8"-13MM-A CLAMP BELLOWS COUPLING

Specifications

  • Outside Diameter
    2 in
  • Bore Size
    0.6250 in
  • Torque Capacity
    33.33 ft-lbs
  • Length Through Bore
    1.0990 in
  • Torsional Stiffness
    950 in-lb/deg
  • Dynamic Torque Non Reversing
    22.60 N-m
  • Series
    BCK/MBCK
  • Weight
    0.440 lb
  • UPC_NO
    63452916737

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text