Motion
DCD21-13MM-5/16"-A

RULAND MANUFACTURING CO
DCD21-13MM-5/16"-A

Complete Disc Coupling - Series DCD/MDCD, 1.3125 in OD, 45 mm OAL, 2024-T351 Aluminum Bar Hub Material
MI ITEM #06258743
MFR #DCD21-13MM-5/16"-A
List Price$220.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
DCD21-13MM-5/16"-A

Complete Disc Coupling - Series DCD/MDCD, 1.3125 in OD, 45 mm OAL, 2024-T351 Aluminum Bar Hub Material
MI ITEM #06258743
MFR #DCD21-13MM-5/16"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$220.95/each for your price

Overview

Mfr description
DCD21-13MM-5/16"-A CLAMP 2 DISC COUPLING

Specifications

  • Series
    DCD/MDCD
  • Bore Size
    0.5120 in
  • Angular Misalignment
    2 °
  • Overall Length
    45 mm
  • Bore - Side 1
    13 mm
  • Bore - Side 2
    0.3125 in
  • Axial Misalignment
    0.0160 in
  • Outside Diameter
    1.3125 in
  • Torque Capacity
    8.33 ft-lbs
  • Length Through Bore
    0.8420 in
  • Hub Material
    2024-T351 Aluminum Bar
  • Disc Material
    Type 302 Stainless Steel
  • Number Of Discs
    2
  • Hub Width
    15 mm
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Bore Tolerance
    0.0010 in / -0.0000 in
  • Shaft Penetration
    0.3540 in to 0.8420 in x 0.3540 in to 0.8420 in
  • Dynamic Torque Non Reversing
    5.65 N-m
  • Finish Coating
    Black Anodize, Sulfuric Anodized
  • Dynamic Torque Reversing
    25 in-lb;2.83 N-m
  • Torsional Stiffness
    253 in-lb/deg;28.6 N-m/deg
  • Weight
    0.165 lb
  • UPC_NO
    63452914654
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Maximum Speed
    10000 rpm
  • Parallel Misalignment
    0.0080 in
  • Tightening Torque
    2.1 N-m
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text