Motion
DCDK26-1/2"-10MM-A

RULAND MANUFACTURING CO
DCDK26-1/2"-10MM-A

Complete Disc Coupling - Series DCDK/MDCDK, 1.6250 in OD, 55 mm OAL, 2024-T351 Aluminum Bar Hub Material
MI ITEM #06258781
MFR #DCDK26-1/2"-10MM-A
Price$296.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
DCDK26-1/2"-10MM-A

Complete Disc Coupling - Series DCDK/MDCDK, 1.6250 in OD, 55 mm OAL, 2024-T351 Aluminum Bar Hub Material
MI ITEM #06258781
MFR #DCDK26-1/2"-10MM-A

Mfr description
DCDK26-1/2"-10MM-A CLAMP 2 DISC COUPLING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.76/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.0200 in
  • Bore - Side 1
    0.5000 in
  • Bore - Side 2
    10 mm
  • Hub Width
    0.7100 in
  • Keyway Size - Side 1
    1/8 in
  • Keyway Size - Side 2
    3 mm
  • Length Through Bore
    1.0290 in
  • Outside Diameter
    1.6250 in
  • Overall Length
    55 mm
  • Parallel Misalignment
    0.0100 in
  • Weight
    0.305 lb

Details

  • Bore Tolerance
    0.0010 in / -0.0000 in
  • Disc Material
    Type 302 Stainless Steel
  • Dynamic Torque Non Reversing
    10.15 N-m
  • Dynamic Torque Reversing
    45 in-lb;5.08 N-m
  • Finish Coating
    Black Anodize, Sulfuric Anodized
  • Hub Material
    2024-T351 Aluminum Bar
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Maximum Speed
    10000 rpm
  • Number Of Discs
    2
  • Product Type
    Complete Disc Couplings
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Series
    DCDK/MDCDK
  • Tightening Torque
    4.6 N-m
  • Torque Capacity
    15 ft-lbs
  • Torsional Stiffness
    375 in-lb/deg;42.4 N-m/deg
  • UPC_NO
    63452917475

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)