Motion
DCDK26-13MM-3/8"-A

RULAND MANUFACTURING CO
DCDK26-13MM-3/8"-A

Complete Disc Coupling - Series DCDK/MDCDK, 1.6250 in OD, 55 mm OAL
MI ITEM #06258788
MFR #DCDK26-13MM-3/8"-A
List Price$296.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
DCDK26-13MM-3/8"-A

Complete Disc Coupling - Series DCDK/MDCDK, 1.6250 in OD, 55 mm OAL
MI ITEM #06258788
MFR #DCDK26-13MM-3/8"-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$296.76/each for your price

Overview

Mfr description
DCDK26-13MM-3/8"-A CLAMP 2 DISC COUPLING

Specifications

  • Series
    DCDK/MDCDK
  • Bore Size
    0.5120 in
  • Angular Misalignment
    2 °
  • Overall Length
    55 mm
  • Axial Misalignment
    0.0200 in
  • Outside Diameter
    1.6250 in
  • Torque Capacity
    15 ft-lbs
  • Length Through Bore
    1.0290 in
  • Number Of Discs
    2
  • Dynamic Torque Non Reversing
    10.15 N-m
  • Weight
    0.305 lb
  • UPC_NO
    63452917489
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Parallel Misalignment
    0.0100 in
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text